CAT40 ODP M 8X4.000 FLEXFIT Threaded Adaptations with Integral Caterpillar Form ADB Tapered Shanks

Article no.: 4501678
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Collet chuck

Identification numbers & Classifications

Article number 4501678
EAN / GTIN 7291075163940
Manufacturer number 4501678
L-Number L24120 707

Description

Description:

Drill Chucks & Adapters ,Body Length (LB) 2.913″ ,Connection Diameter Machine Side (DCONMS) 40″ ,Shank Size (SS) 40

Feature:

  • Body Length (LB): 2.913″
  • Connection Code Machine Side (CCMS): CAT
  • Connection Diameter Machine Side (DCONMS): 40″
  • Connection Retention Knob Thread Size (CRKS): 5/8-11
  • Connection Thread Nominal Size Workpiece Side (THSZWS): M08
  • Protruding Length (LPR): 4″
  • Shank Size (SS): 40

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart