CAT40 ODP M 8X2.000 FLEXFIT Threaded Adaptations with Integral Caterpillar Form ADB Tapered Shanks

Article no.: 4501673
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Collet chuck

Identification numbers & Classifications

Article number 4501673
EAN / GTIN 7291075163902
Manufacturer number 4501673
L-Number L24120 663

Description

Description:

Drill Chucks & Adapters ,Body Length (LB) 0.944″ ,Connection Diameter Machine Side (DCONMS) 40″ ,Shank Size (SS) 40

Feature:

  • Body Length (LB): 0.944″
  • Connection Code Machine Side (CCMS): CAT
  • Connection Diameter Machine Side (DCONMS): 40″
  • Connection Retention Knob Thread Size (CRKS): 5/8-11
  • Connection Thread Nominal Size Workpiece Side (THSZWS): M08
  • Protruding Length (LPR): 2″
  • Shank Size (SS): 40

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart