CAT40 ER32 CLICK-IN Caterpillar Form AD/B Tapered Shanks to CLICKIN Quick Change Connection Adapters

Article no.: 4501653
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Collet chuck

Identification numbers & Classifications

Article number 4501653
EAN / GTIN 7291075145205
Manufacturer number 4501653
L-Number L24120 608

Description

Description:

Drill Chucks & Adapters ,Connection Diameter Machine Side (DCONMS) 40″ ,Shank Size (SS) 40

Feature:

  • Connection Code Machine Side (CCMS): CAT
  • Connection Diameter Machine Side (DCONMS): 40″
  • Connection Retention Knob Thread Size (CRKS): 5/8X11
  • Protruding Length (LPR): 0.789″
  • Shank Size (SS): 40

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart