CAT50 SEM1-1/2X6.00 ISO 3937 Shell Mill Holders with Caterpillar form ADB Tapered Shanks

Article no.: 4501541
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 4501541
    EAN / GTIN 7291075145397
    Manufacturer number 4501541
    L-Number L24120 2962

    Description

    Description:

    Shell Mill Holders ,Body Length (LB) 6″ ,Connection Diameter Machine Side (DCONMS) 50″ ,Connection Diameter Workpiece Side (DCONWS) 1-1/2″ ,Shank Size (SS) 50

    Feature:

    • Body Length (LB): 6″
    • Clamping Length Workpiece Side (LSCWS): 0.938″
    • Connection Code Machine Side (CCMS): CAT
    • Connection Diameter Machine Side (DCONMS): 50″
    • Connection Diameter Workpiece Side (DCONWS): 1-1/2″
    • Coolant Supply Property (CSP): External
    • Shank Size (SS): 50

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart