CAT50 EM 1/2″ X4-5/8″ Weldon Endmill Holders with Caterpillar Form ADB Tapered Shanks

Article no.: 4501512
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Side lock arbor

Identification numbers & Classifications

Article number 4501512
EAN / GTIN 7291075154634
Manufacturer number 4501512
L-Number L24120 2850

Description

Description:

End Mill Holders ,Body Diameter (BD) 1.379″ ,Connection Diameter Workpiece Side (DCONWS) 1/2″ ,Overall Length (OAL) 8-5/8″ ,Shank Size (SS) 50

Feature:

  • Body Diameter (BD): 1.379″
  • Connection Code Machine Side (CCMS): CAT
  • Connection Diameter Workpiece Side (DCONWS): 1/2″
  • Overall Length (OAL): 8-5/8″
  • Protruding Length (LPR): 4-5/8″
  • Shank Size (SS): 50

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart