CAT40 ER16X2 3/4″ DIN 6499 ER Collet Chucks with Caterpillar form ADB Tapered Shanks

Article no.: 4501442
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Collet chuck

Identification numbers & Classifications

Article number 4501442
EAN / GTIN 7291075155174
Manufacturer number 4501442
L-Number L24120 2469

Description

Description:

Collet Chucks ,Body Diameter (BD) 1.102″ ,Connection Diameter Machine Side (DCONMS) 40″ ,Connection Size (CSI) ER16 ,Protruding Length (LPR) 2-3/4″ ,Shank Size (SS) 40

Feature:

  • Body Diameter (BD): 1.102″
  • Connection Code Machine Side (CCMS): CAT
  • Connection Diameter Machine Side (DCONMS): 40″
  • Connection Diameter Maximum Workpiece Side (DCONXWS): 0.396″
  • Connection Diameter Minimum Workpiece Side (DCONNWS): 0.022″
  • Connection Size (CSI): ER16
  • Protruding Length (LPR): 2-3/4″
  • Shank Size (SS): 40

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart