Blade, P=4,0 mm 844Tr-f Tr

Article no.: 4501354
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Measuring insert

Identification numbers & Classifications

Article number 4501354
EAN / GTIN 4059192023386
Manufacturer number 4501354
L-Number L40100 651

Description

Version:

  • For pitch diameters
  • Hardened, wear-resistant special steel
  • With cylindrical mounting shank and retainer ring which ensures locking while permitting rotation in bore

Description:

844 Tr

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Universal measuring devices
  • Thread type: Trapezoid 30°
  • Thread measuring element: Cutting edge
  • Product group name: Multimar
  • Product name: Thread measuring inserts
  • Thread parameters: Flank diameter
  • Thread standard: DIN 103
  • Product type: 844 Tr
  • Flank angle in degrees: 30°
  • Mounting hole: 3,5
  • Length (mm): 6 mm
  • Shank length: 6 mm
  • Thread pitch in mm: 4
  • Shank diameter: 3.5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart