BT50 SEM 1-1/4X1-7/8″ ISO 3937 Shell Mill Holders with BT MAS-403 ADB Tapered Shanks

Article no.: 4501172
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Milling cutter spigot

Identification numbers & Classifications

Article number 4501172
EAN / GTIN 7291075155907
Manufacturer number 4501172
L-Number L24120 654

Description

Description:

Shell Mill Holders ,Body Diameter (BD) 2.52″ ,Body Length (LB) 1-7/8″ ,Connection Diameter Machine Side (DCONMS) 50″ ,Connection Diameter Workpiece Side (DCONWS) 1-1/4″ ,Shank Size (SS) 50

Feature:

  • Body Diameter (BD): 2.52″
  • Body Length (LB): 1-7/8″
  • Clamping Length Workpiece Side (LSCWS): 0.669″
  • Connection Code Machine Side (CCMS): BT
  • Connection Diameter Machine Side (DCONMS): 50″
  • Connection Diameter Workpiece Side (DCONWS): 1-1/4″
  • Shank Size (SS): 50

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart