GTIN ER32 ANSI0.48 X0.36 ER Collet Tapping Attachments, Tension and Compression ANSI Type, CNC Milling and Turret Lathe Machines

Article no.: 4500633
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Collet

    Identification numbers & Classifications

    Article number 4500633
    EAN / GTIN 7291075145557
    Manufacturer number 4500633
    L-Number L24120 1373

    Description

    Description:

    Collet Chucks ,Connection Diameter Machine Side (DCONMS) 32″ ,Shank Size (SS) ER32

    Feature:

    • Connection Diameter Machine Side (DCONMS): 32″
    • Connection Diameter Workpiece Side (DCONWS): 0.48″
    • Shank Size (SS): ER32

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart