GTIN ER32 ANSI0.168X0.131 ER Collet Tapping Attachments, Tension and Compression ANSI Type, CNC Milling and Turret Lathe Machines

Article no.: 4500617
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Collet

Identification numbers & Classifications

Article number 4500617
EAN / GTIN 7291075145489
Manufacturer number 4500617
L-Number L24120 1297

Description

Description:

Collet Chucks ,Connection Diameter Machine Side (DCONMS) 32″ ,Shank Size (SS) ER32

Feature:

  • Connection Diameter Machine Side (DCONMS): 32″
  • Connection Diameter Workpiece Side (DCONWS): 0.168″
  • Shank Size (SS): ER32

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart