ER32 SRF 3/8″X2.500″ SHRINKIN Thermal Shrink Chuck with a CLICKIN Quick Change Adaptation

Article no.: 4500590
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 4500590
EAN / GTIN 7291075145106
Manufacturer number 4500590
L-Number L24120 1206

Description

Description:

Drill Chucks & Adapters ,Body Diameter (BD) 1.26″ ,Body Length (LB) 1.909″ ,Connection Diameter Machine Side (DCONMS) 32″ ,Shank Size (SS) 32 SRF

Feature:

  • Body Diameter (BD): 1.26″
  • Body Length (LB): 1.909″
  • Connection Diameter Machine Side (DCONMS): 32″
  • Protruding Length (LPR): 2-1/2″
  • Shank Size (SS): 32 SRF

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart