ER32 SRF 3/16″X3.500″ SHRINKIN Thermal Shrink Chuck with a CLICKIN Quick Change Adaptation

Article no.: 4500585
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 4500585
EAN / GTIN 7291075145052
Manufacturer number 4500585
L-Number L24120 1144

Description

Description:

Drill Chucks & Adapters ,Body Diameter (BD) 1.26″ ,Body Length (LB) 2.535″ ,Connection Diameter Machine Side (DCONMS) 32″ ,Shank Size (SS) 32 SRF

Feature:

  • Body Diameter (BD): 1.26″
  • Body Length (LB): 2.535″
  • Connection Diameter Machine Side (DCONMS): 32″
  • Protruding Length (LPR): 3-1/2″
  • Shank Size (SS): 32 SRF

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart