844 TZ CYLINDRICAL MEASURING PINS, 2.5 mm DIA, PAIR

Article no.: 4500506
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product universal gauge unit

Identification numbers & Classifications

Article number 4500506
EAN / GTIN 4059192022693
Manufacturer number 4500506
L-Number L40100 322

Description

Version:

  • With cylindrical holding shaft for fixing in 844 Tma / 844 Tmi mounting attachments
  • Made of hardened steel

Description:

  • 844 Tz Cylindrical test pins, D = 2.5 mm, l = 10 mm, L = 23.5 mm

Feature:

  • Product name: Cylindrical test pins
  • Calibration type: Uncalibrated
  • Product group name: Universal measuring devices
  • Product group name: Multimar
  • Application: Determination of the 2-roller dimension for internal and external gears
  • Product type: 844 Tz
  • Shank diameter in mm: 5 mm
  • Dimension L: 23.5 mm
  • Dimension l in mm: 10 mm
  • Dimension D: 2.5 mm
  • Manufacturing tolerance +/-: 2 µm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart