C4 ADES-20 Holders with CAMFIX Exchangeable Shanks for External Square Shank Tools

Article no.: 4500488
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification & Classification

Article number 4500488
Copy
EAN / GTIN 7291075106169
Copy
Manufacturer number 4500488
Copy
L-Number L24230 172
Copy

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 40 mm, Protruding Length (LPR) 85 mm, Shank Size (SS) 40

Feature:

  • Body Diameter (BD) 90 mm
  • Body Length (LB) 71 mm
  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Overall Length (OAL) 109 mm
  • Protruding Length (LPR) 85 mm
  • Shank Height (H) 20 mm
  • Shank Size (SS) 40

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart