C5 ADE-20R Holders with CAMFIX Exchangeable Shanks for External Square Shank Tools

Article no.: 4500461
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product VDI tool arbor

    Identification numbers & Classifications

    Article number 4500461
    EAN / GTIN 7291075098273
    Manufacturer number 4500461
    L-Number L24230 161

    Description

    Description:

    Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 50 mm, Protruding Length (LPR) 55.2 mm, Shank Size (SS) 50

    Feature:

    • Body Diameter (BD) 87 mm
    • Body Length (LB) 57 mm
    • Connection Diameter Machine Side (DCONMS) 50 mm
    • Overall Length (OAL) 85.2 mm
    • Protruding Length (LPR) 55.2 mm
    • Shank Height (H) 20 mm
    • Shank Size (SS) 50

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart