BT50 MT3X150 DIN 6383 / DIN 228-2 Form D Tang Morse Tapered Adapters with BT MAS-403 A Tapered Shanks

Article no.: 4500397
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Arbor adapter

Identification numbers & Classifications

Article number 4500397
EAN / GTIN 7291075131567
Manufacturer number 4500397
L-Number L24120 2545

Description

Description:

Drill Chucks & Adapters, Body Length (LB) 112 mm, Shank Size (SS) 50

Feature:

  • Body Length (LB) 112 mm
  • Connection Code Machine Side (CCMS) SKG50C0500$$$$
  • Connection Retention Knob Thread Size (CRKS) M24
  • Protruding Length (LPR) 150 mm
  • Shank Size (SS) 50

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart