BT40 MT1X120 DIN 6383 / DIN 228-2 Form D Tang Morse Tapered Adapters with BT MAS-403 A Tapered Shanks

Article no.: 4500393
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Arbor adapter

    Identification numbers & Classifications

    Article number 4500393
    EAN / GTIN 7291075131529
    Manufacturer number 4500393
    L-Number L24120 2506

    Description

    Description:

    Drill Chucks & Adapters, Body Length (LB) 93 mm, Shank Size (SS) 40

    Feature:

    • Body Length (LB) 93 mm
    • Connection Code Machine Side (CCMS) SKG50C0400$$$$
    • Connection Retention Knob Thread Size (CRKS) M16
    • Protruding Length (LPR) 120 mm
    • Shank Size (SS) 40

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart