844 Tk Ball Anvil - Ø5mm, L=7.5mm, Carbide (2 Req'd)

Article no.: 4500361
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Measuring insert

Identification numbers & Classifications

Article number 4500361
EAN / GTIN 4059192022617
Manufacturer number 4500361
L-Number L40100 11

Description

Version:

  • Measuring ball made of carbide
  • With cylindrical mounting shank and retainer ring which allows free rotation inside the bore of measuring arms 844 Te
  • Manufacturing tolerance ball ± 2 µm

Description:

844 Tk ball measuring insert 5 mm
  • Tungsten carbide
  • Tapered shaft diameter 3.5 mm
  • Shaft length 6 mm

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Universal measuring devices
  • Product group name: Multimar
  • Product name: Ball measuring insert
  • Application: Particularly suitable for measuring helical internal and external gears Use on convex contours Use for taper measurements
  • Product type: 844 Tk
  • Dimension H: 7.5 mm
  • Shank length: 6 mm
  • Dimension d in mm: 5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart