Pipe wrench ECK-SCHWEDE-snap

Article no.: 4500300
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pipe wrench and water pump pliers

    Identification numbers & Classifications

    Article number 4500300
    EAN / GTIN 4017981100045
    Manufacturer number 4500300
    L-Number L60160 1358

    Description

    Description:

    • Heavy-duty pipe wrench with three-point grip
    • For working in confined spaces
    • GEDORE special chrome-vanadium steel
    • Drop forged
    • Tempered, teeth additionally hardened
    • Self-gripping by teeth offset against direction of rotation
    • Roller secured against loss
    • Stove enamelled blue, head ground
    • Stove enamelled blue
    • head polished

    Feature:

    • 1000 V insulated: no
    • Hardening process [mm]: Flame hardened
    • Material: Chrome-vanadium steel
    • Non-sparking version: no
    • REACH registration available: no
    • Surface: Blue stove enamelled, ground head
    • Total height [mm]: 29 mm
    • Total length [mm]: 550 mm
    • Total width [mm]: 90 mm
    • Tube-Ø [inch]: 2
    • Tube-Ø [mm]: 80 mm
    • VDE certified: no

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart