Pipe wrench ECK-SCHWEDE-snap

Article no.: 4500140
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 4500140
EAN / GTIN 4017981100021
Manufacturer number 4500140
L-Number L60160 1359

Description

Description:

  • Heavy-duty pipe wrench with three-point grip
  • For working in confined spaces
  • GEDORE special chrome-vanadium steel
  • Drop forged
  • Tempered, teeth additionally hardened
  • Self-gripping by teeth offset against direction of rotation
  • Roller secured against loss
  • Stove enamelled blue, head ground
  • Stove enamelled blue
  • head polished

Feature:

  • 1000 V insulated: no
  • Hardening process [mm]: Flame hardened
  • Material: Chrome-vanadium steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: Blue stove enamelled, ground head
  • Total height [mm]: 22 mm
  • Total length [mm]: 320 mm
  • Total width [mm]: 60 mm
  • Tube-Ø [inch]: yes
  • Tube-Ø [mm]: 48 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart