ER20 SPR 11-12 DIN 6499/ ISO 15488-B ER Spring Collet with Super Finish Surface and Special Anti-Corrosion Protection

Article no.: 4500118
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Collet chuck

Identification & Classification

Article number 4500118
EAN / GTIN 7291075133691
Manufacturer number 4500118
L-Number L24120 1881

Description

Description:

ER Collets, Connection Diameter Maximum Workpiece Side (DCONXWS) 12 mm, Connection Diameter Minimum Workpiece Side (DCONNWS) 11 mm, Shank Size (SS) ER20

Feature:

  • Connection Diameter Maximum Workpiece Side (DCONXWS) 12 mm
  • Connection Diameter Minimum Workpiece Side (DCONNWS) 11 mm
  • Shank Size (SS) ER20

Services & product advisors

Direct purchase
To shopping cart