GFI F.REAMER ST 1″ ER32 Floating Reamer DIN 6499 Collet Chucks and Cylindrical Shanks with a Clamping Flat

Article no.: 4500079
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Side lock arbor

Identification & Classification

Article number 4500079
Copy
EAN / GTIN 7291075156904
Copy
Manufacturer number 4500079
Copy
L-Number L24120 972
Copy

Description

Description:

Reamer Holders ,Connection Diameter Machine Side (DCONMS) 1″ ,Connection Size (CSI) ER32 ,Protruding Length (LPR) 3.028″

Feature:

  • Body Diameter (BD): 1.968″
  • Body Length (LB): 1.807″
  • Connection Diameter Machine Side (DCONMS): 1″
  • Connection Diameter Maximum Workpiece Side (DCONXWS): 0.789″
  • Connection Diameter Minimum Workpiece Side (DCONNWS): 0.08″
  • Connection Size (CSI): ER32
  • Flange Diameter (DF): 2.559″
  • Overall Length (OAL): 6.178″
  • Protruding Length (LPR): 3.028″
  • Radial Float (RFI): 0.03″
  • Shank Length (LS): 3.15″

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart