GFI F.REAMER ST 3/4″ ER20 Floating Reamer DIN 6499 Collet Chucks and Cylindrical Shanks with a Clamping Flat

Article no.: 4500078
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Side lock arbor

Identification numbers & Classifications

Article number 4500078
EAN / GTIN 7291075156898
Manufacturer number 4500078
L-Number L24120 963

Description

Description:

Reamer Holders ,Connection Diameter Machine Side (DCONMS) 3/4″ ,Connection Size (CSI) ER20 ,Protruding Length (LPR) 2.185″

Feature:

  • Body Diameter (BD): 1.339″
  • Body Length (LB): 1.358″
  • Connection Diameter Machine Side (DCONMS): 3/4″
  • Connection Diameter Maximum Workpiece Side (DCONXWS): 0.514″
  • Connection Diameter Minimum Workpiece Side (DCONNWS): 0.041″
  • Connection Size (CSI): ER20
  • Flange Diameter (DF): 1.969″
  • Overall Length (OAL): 4.744″
  • Protruding Length (LPR): 2.185″
  • Radial Float (RFI): 0.02″
  • Shank Length (LS): 2.559″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart