GTI CAT40 ER32 DIN 6499 ER Tapping Attachments with Caterpillar Tapered Shanks

Article no.: 4500068
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tapping head

Identification numbers & Classifications

Article number 4500068
EAN / GTIN 7291075155570
Manufacturer number 4500068
L-Number L24120 911

Description

Description:

Collet Chucks ,Body Diameter (BD) 1.969″ ,Connection Diameter Machine Side (DCONMS) 40″ ,Connection Size (CSI) ER32 ,Protruding Length (LPR) 4.439″ ,Shank Size (SS) 40

Feature:

  • Body Diameter (BD): 1.969″
  • Connection Code Machine Side (CCMS): CAT
  • Connection Diameter Machine Side (DCONMS): 40″
  • Connection Size (CSI): ER32
  • Protruding Length (LPR): 4.439″
  • Shank Size (SS): 40

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart