Single open-end wrench, 41 mm

Article no.: 45.41
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 45.41
EAN / GTIN 3148511051955
Manufacturer number 45.41
L-Number L60130 5079

Description

Description:

  • The fork is thicker for very high tightening torques
  • for road construction, railway construction, shipbuilding, agriculture, oil rigs, metal construction
  • With opening for suspension at the end of the shaft
  • Fork head bevelled at 15°
  • blued

Feature:

  • A [mm]: 41
  • B [mm]: 90.5
  • E [mm]: 17.5
  • B [mm]: 346
  • L [mm]: 335
  • [g]: 860

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart