Insulation jacket Evolution highvis L

Article no.: 449819153389L
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb / marineblau
Unisex size L
Type of product High visibility jacket

Identification numbers & Classifications

Article number 449819153389L
EAN / GTIN 7330509698020
Manufacturer number 449819153389L
L-Number L00980 2824

Description

Version:


Main material
80% polyester, 20% polypropylene, dobby, water repellent, 4-way stretch, 130 g/m²

Pockets
Chest pocket with zipper
Front pockets with zipper
Inner pocket

Details
High collar
D-ring

Finish
Cuff with elastic band
Bottom hem adjustable with elastic band

Reflex
Reflective details, Reflective tape on body and sleeves, 60 mm wide elastic reflective tape

Front closure
One-way plastic zipper

Lining
Warm lined, Thermore® ECODOWN

Functionality
Lined, High performance moisture transport

Description:

Insulation jacket in highvis that comes with 4-way stretch and with elastic reflections. The jacket is made of recycled pet bottles, providing a stunning lightweight, comfortable and smooth garment. This highvis-certified jacket has high performance moisture transport and, thanks to its ease, also suits as an intermediate layer with an outer jacket on top. The lining of the 4498 jacket is quilted, and the padding of the jacket is extremely soft and easy to move in due to the 4 way stretch. Certified according to EN ISO 20471 class 2 XS-S, class 3 M -->. EN ISO 20471. Combination Certification C ->L.

Standard:

  • EN ISO 20471
  • EN ISO 20471 class 2 XS-S, class 3 M -->
  • Combination Certification C ->L
  • EN 342 together with art 4498 and 1885-1977

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart