Hi-Vis Softshell jacket Navy blue/Hi-vis yellow XS

Article no.: 449725138933XS
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau / high vis gelb
Unisex size XS
Type of product High visibility jacket

Identification numbers & Classifications

Article number 449725138933XS
EAN / GTIN 7330509793053
Manufacturer number 449725138933XS

Description

Version:


Main material
92% polyester, 8% elastane, 3-layer softshell, waterproof 10000 mm, windproof, breathable Ret 20, 0, stretch, 255 g/m²

Finish
Extended back, Adjustable hem with drawstring
Adjustable sleeve end with hook-and-loop

Pockets
Chest pockets with zipper and D-ring
Front pockets with zipper
Inner pocket

Details
Good surface for transfer
High collar
D-ring

Functionality
Wind and waterproof material, no taped seams, Dark colour field in high grime-exposure sections, Padded front piece
Pre-bent sleeves

Reflex
Reflective details, 50 mm wide reflective tape, Reflective tape on body and sleeves

Front closure
Robust one-way plastic zipper

Reinforcement
Reinforced shoulders and sleeves

Description:

  • High visibility jacket in waterproof and windproof softshell material
  • This super-cosy quilted jacket is a dream to wear and provides unbeatable comfort when you need it most
  • Outstanding breathability, reflective transfers, pre-bent sleeves in reinforced fabric and reinforced shoulders are some of the jacket's many high-quality features
  • The softshell jacket has a generous chest pocket and inside pocket, snug-fitting cuffs and adjustable hook-and-loop closure
  • Plenty of space for logo decoration
  • Certified under the EN ISO 20471 standard, Class 1
  • XS-L class1, XL-> class 2

Standard:

  • Combination Certification E ->L
  • Combination Certification B XL->
  • EN ISO 20471, XS-L class 1, XL-> class 2

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart