Hi-vis shell jacket 4XL

Article no.: 4496191833994XL
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb / schwarz
Unisex size 4XL
Type of product High visibility jacket

Identification numbers & Classifications

Article number 4496191833994XL
EAN / GTIN 7330509714898
Manufacturer number 4496191833994XL

Description

Version:


Main material
100% polyester, ripstop, stretch, laminated, waterproof 15000 mm, windproof, breathable Ret 11, 9, 195 g/m²

Details
ID pocket
Fleece lined collar, High collar
Removable, adjustable hood
Shoulder sections in contrasting colour
Zipper in lining for transfer
Rubber covered metal buttons

Finish
Extended back, Adjustable hem with drawstring
Inner wristlet at sleeve end with thumb hole, Adjustable sleeve end with hook-and-loop

Pockets
Chest pockets with zipper and D-ring
Inner mesh pocket, Napoleon pocket inside front wind flap, Inner pocket with zipper and holes for mobile cord
Sleeve pocket with ID pocket
Front pockets with bellows and flap as well as outside pocket with zipper, Inside iPad-pocket

Lining
Mesh lining, Patterned lining

Functionality
Breathable wind & water-tight material, taped seams
Pre-bent sleeves, Shorter in front

Reflex
Reflective details, Reflective tape on body, sleeves and shoulders, 50 mm wide transfer reflective tape, Reflective detail on hood

Front closure
Two-way plastic zipper, Double front guard with hook-and-loop

Reinforcement
Reinforced shoulders and sleeves

Description:

High visibility shell jacket made of laminated, stretchy ripstop fabric that provides outstanding tear resistance. The jacket has taped seams, extended sleeves with reinforced cuffs and carefully placed reflective trim which, along with the hi-vis fabric, guarantees the wearer is visible from all directions. ID card pocket on the left sleeve.The jacket features a two-way zip, double front flap, large Napoleon pocket with room for a tablet, bellowed front pocket with two openings, one of which has a zip, and chest pockets with zips. Inner mesh pocket, large inside pocket with lycra binding, and inside mobile phone pocket with a zip and opening for a headset cable. The detachable hood has a padded peak and can be adjusted to three different levels. The inside of the jacket has a brushed mesh lining and stretchy camo print for ultimate comfort and ease of movement. Certified under EN ISO 20471 Class 3, EN 343, Klass 3,3.

Standard:

  • EN 343, Class 4,4
  • EN ISO 20471, XS-M Class 2, L-> Class 3

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart