Shelved trolley with detachable shelves

Article no.: 4496
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Platform trolley

    Identification numbers & Classifications

    Article number 4496
    EAN / GTIN 4017976044965
    Manufacturer number 4496
    L-Number L90080 643

    Description

    Version:

    mounted

    Description:

    Tubular/sectional steel design, powder coated. 1 fix and 3 detachable shelves with welded wire lattice 140 x 40 mm, powder coated blue, RAL 5007, put into an angle steel frame with 15 mm high skirting at both sides. Detachable shelves variably insertable, distance between support rods 120 mm. Possible angle when inclined 15° or 30°. Wheels: 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with precision deep grove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). Capacity per shelf 50 kg.

    Feature:

    Total load capacity (kg): 500
    Load capacity per shelf (kg): 50
    Length of usable platform (mm): 1650
    Width of usable platform (mm): 610
    Total length (mm): 1830
    Total width (mm): 620
    Total height (mm): 1800
    Tyres: TPE
    Wheel size (mm): 200 x 40

    Note:

    according to EN 1757-3

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart