838 TI FOR INTERNAL MEASUREMENT, 1.6-2.4″, IP65

Article no.: 4495984
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Internal quick caliper

Identification numbers & Classifications

Article number 4495984
EAN / GTIN 4059192022433
Manufacturer number 4495984
L-Number L40080 3302

Description

Version:

  • Contact points made of carbide
  • Absolute measuring instrument
  • Easy-to-read tolerance markers

Description:

Inside caliper Marameter 838 TIZ Measuring range inch: 1.60 - 2.40″
  • Measuring depth inch: 3.2″
Scope of delivery: Test report

Feature:

  • Application: For measuring holes and internal grooves Very handy
  • Calibration type: Uncalibrated
  • Product group name: Marameter
  • Product name: Inside probe
  • Product group name: Indicating measuring devices
  • Product type: 838 TIZ
  • Dimension L inch (text): 3.2″
  • Measuring range: 1.60 - 2.40″
  • Measuring force (text): 1.1 - 1.6
  • Dimension Hb inch (text): .33″
  • Dimension Hf inch (text): .33″
  • Dimension A in inch (text): .31″
  • Dimension B in inch (text): .08″
  • Dimension D in inch (text): .04″
  • Scale graduation inch: .0005″
  • Error limit Ge (inch): 0.0015 inch

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart