838 TA FOR EXTERNAL MEASUREMENT 0-.8″, IP65

Article no.: 4495951
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External quick calipers

Identification numbers & Classifications

Article number 4495951
EAN / GTIN 4059192022358
Manufacturer number 4495951
L-Number L40080 3301

Description

Version:

  • Contact points made of carbide
  • Absolute measuring instrument
  • Easy-to-read tolerance markers

Description:

Outside caliper Marameter 838 TAZ Measuring range inch: 0 - .80″
  • Scale graduation inch: .0005″
  • Measuring depth inch (text): 3.2″
Scope of delivery: Test report.

Feature:

  • Application: For measuring thicknesses and wall thicknesses Very handy
  • Calibration type: Uncalibrated
  • Product group name: Marameter
  • Product name: External probe
  • Product group name: Indicating measuring devices
  • Product type: 838 TAZ
  • Dimension L inch (text): 3.2″
  • Measuring force (text): 1.1 - 1.6
  • Measuring range: 0 - .80″
  • Dimension Hb inch (text): .97″
  • Dimension Hf inch (text): .97″
  • Dimension D in inch (text): .6″
  • Scale graduation inch: .0005″
  • Error limit Ge (inch): 0.0015 inch

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart