838 TA 0-50 mm TYPE A IP65 EXTERNAL MEASUREMENT GAGE

Article no.: 4495556
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External quick calipers

Identification numbers & Classifications

Article number 4495556
EAN / GTIN 4059192022099
Manufacturer number 4495556
L-Number L40080 2593

Description

Version:

  • Contact points made of carbide
  • Absolute measuring instrument
  • Easy-to-read tolerance markers
  • Easy to operate, portable and user-friendly

Description:

External calliper Marameter 838 TA Measuring range: 0 - 50
  • Scale interval_mm: 0.05 mm
  • Measuring depth mm: 169
Scope of supply: Test report

Feature:

  • Application: For measuring thicknesses and wall thicknesses Very handy
  • Calibration type: Uncalibrated
  • Product group name: Marameter
  • Product name: External probe
  • Product group name: Indicating measuring devices
  • Product type: 838 TA
  • Measuring force (text): 0.8 - 1.7
  • Measuring range: 0 - 50 mm
  • Dimension L: 169 mm
  • Measuring depth mm: 169 mm
  • Dimension Hb: 30 mm
  • Measuring contact length (movable) mm: 30 mm
  • Measuring contact length (fixed) mm: 4.4 mm
  • Dimension Hf: 4.3 mm
  • Dimension D: 3 mm
  • Measuring contact ball diameter mm: 3 mm
  • Error limit (mm): 0.05 mm
  • Graduation_mm: 0.05
  • Repeatability mm: 0.025 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart