838 TA 0-20 mm IP65 MEASUREMENT GAGE

Article no.: 4495551
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product External quick calipers

    Identification numbers & Classifications

    Article number 4495551
    EAN / GTIN 4059192022068
    Manufacturer number 4495551
    L-Number L40100 1635

    Description

    Version:

    • Contact points made of carbide
    • Absolute measuring instrument
    • Easy-to-read tolerance markers
    • Easy to operate, portable and user-friendly

    Description:

    External calliper Marameter 838 TA Measuring range: 0 - 20
    • Scale interval_mm: 0.01 mm
    • Measuring depth mm: 85
    Scope of delivery: Test report

    Feature:

    • Application: For measuring thicknesses and wall thicknesses Very handy
    • Calibration type: Uncalibrated
    • Product group name: Marameter
    • Product name: External probe
    • Product group name: Indicating measuring devices
    • Product type: 838 TA
    • Measuring force (text): 1.1 - 1.6
    • Measuring range: 0 - 20 mm
    • Dimension L: 85 mm
    • Measuring depth mm: 85 mm
    • Dimension Hb: 24.6 mm
    • Dimension Hf: 24.6 mm
    • Measuring contact length (movable) mm: 24.6 mm
    • Measuring contact length (fixed) mm: 24.6 mm
    • Dimension D: 1.5 mm
    • Measuring contact ball diameter mm: 1.5 mm
    • Error limit (mm): 0.03 mm
    • Graduation_mm: 0.01
    • Repeatability mm: 0.01 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart