838 TA 0-10 mm IP65 MEASUREMENT GAGE

Article no.: 4495550
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External quick calipers

Identification numbers & Classifications

Article number 4495550
EAN / GTIN 4059192022051
Manufacturer number 4495550
L-Number L40100 1641

Description

Version:

  • Contact points made of carbide
  • Absolute measuring instrument
  • Easy-to-read tolerance markers
  • Easy to operate, portable and user-friendly

Description:

External calliper Marameter 838 TA Measuring range: 0 - 10
  • Scale interval_mm: 0.005 mm
  • Measuring depth mm: 35
Scope of delivery: Test report

Feature:

  • Application: For measuring thicknesses and wall thicknesses Very handy
  • Calibration type: Uncalibrated
  • Product group name: Marameter
  • Product name: External probe
  • Product group name: Indicating measuring devices
  • Product type: 838 TA
  • Measuring force (text): 0.8 - 1.2
  • Measuring range: 0 - 10 mm
  • Dimension L: 35 mm
  • Measuring depth mm: 35 mm
  • Dimension Hb: 19.1 mm
  • Measuring contact length (movable) mm: 19.1 mm
  • Dimension Hf: 18.6 mm
  • Measuring contact length (fixed) mm: 18.6 mm
  • Dimension D: 1.5 mm
  • Measuring contact ball diameter mm: 1.5 mm
  • Error limit (mm): 0.015 mm
  • Graduation_mm: 0.005
  • Repeatability mm: 0.005 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart