Hi-Vis parka Hi-vis yellow/Mid grey L

Article no.: 449519873396L
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour high vis gelb / mittelgrau
    Unisex size L
    Type of product High visibility jacket

    Identification numbers & Classifications

    Article number 449519873396L
    EAN / GTIN 7330509808450
    Manufacturer number 449519873396L

    Description

    Version:


    Main material
    100% polyester, twill, stretch, laminated, waterproof 11000 mm, windproof, breathable Ret 6, 3, 150 g/m²

    Details
    Retractable ID-pocket
    Adjustable with drawstrings in waistline
    Fleece lined collar, High collar
    Taped seams
    Zipper in lining for transfer
    Removable and adjustable hood with warm lining

    Pockets
    Front pockets with flap, Inset pockets with fleece lining, Inside iPad-pocket
    Inner pockets, one in mesh
    Chest pockets with zipper

    Lining
    Mesh lining, Quilt lining

    Functionality
    Breathable wind & water-tight material, taped seams, Mesh panel at armpit, Dark colour field in high grime-exposure sections, Mesh panel at shoulder blade
    Pre-bent sleeves

    Finish
    Inner wristlet at sleeve end with thumb hole, Adjustable sleeve end with hook-and-loop

    Reflex
    Reflective tape on body, sleeves and shoulders, 50 mm wide transfer reflective tape

    Front closure
    Robust hidden two-way plastic zipper

    Description:

    • A warm winter garment for tough work environments where it is important to be visible
    • The parka is manufactured in a strong wind and water resistant material with taped seams and a warm quilted lining that is comfortable and protects against cold and wind
    • It has hard-wearing exterior fabric in a darker shade where the garment collects the most dirt
    • The jacket has a two-way zip at the front and bent sleeves for better comfort
    • The waist can be adjusted with a drawstring at the back for a better fit
    • The reflectors are heat-pressed for increased flexibility and the protective hood has push studs that can easily be taken on and off
    • Certified to EN 342 combined with 1885: EN 343: EN ISO 20471 Class 3, protective clothing for high visibility

    Standard:

    • EN 343, Class 3.1
    • EN ISO 20471, Class 3
    • Combination Certification C ->S
    • EN 342 together with art: 1885

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart