High vis parka XXL

Article no.: 449519873389XXL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb / marineblau
Unisex size 2XL
Type of product High visibility parka

Identification numbers & Classifications

Article number 449519873389XXL
EAN / GTIN 7330509693933
Manufacturer number 449519873389XXL

Description

Version:


Main material
100% polyester, twill, stretch, laminated, waterproof 11000 mm, windproof, breathable Ret 6, 3, 150 g/m²

Details
Retractable ID-pocket
Adjustable with drawstrings in waistline
Fleece lined collar, High collar
Taped seams
Zipper in lining for transfer
Removable and adjustable hood with warm lining

Pockets
Front pockets with flap, Inset pockets with fleece lining, Inside iPad-pocket
Inner pockets, one in mesh
Chest pockets with zipper

Lining
Mesh lining, Quilt lining

Functionality
Breathable wind & water-tight material, taped seams, Mesh panel at armpit, Dark colour field in high grime-exposure sections, Mesh panel at shoulder blade
Pre-bent sleeves

Finish
Inner wristlet at sleeve end with thumb hole, Adjustable sleeve end with hook-and-loop

Reflex
Reflective tape on body, sleeves and shoulders, 50 mm wide transfer reflective tape

Front closure
Robust hidden two-way plastic zipper

Description:

A warm winter garment for tough work environments where it is important to be visible. The parka is manufactured in a strong wind and water resistant material with taped seams and a warm quilted lining that is comfortable and protects against cold and wind. It has hard-wearing exterior fabric in a darker shade where the garment collects the most dirt. The jacket has a two-way zip at the front and bent sleeves for better comfort. The waist can be adjusted with a drawstring at the back for a better fit. The reflectors are heat-pressed for increased flexibility and the protective hood has push studs that can easily be taken on and off. Certified to EN 342 combined with 1885; EN 343 Class 3.1; EN ISO 20471 Class 3, protective clothing for high visibility.

Standard:

  • EN 343, Class 3.1
  • EN ISO 20471, Class 3
  • Combination Certification C ->S
  • EN 342 together with art: 1885

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart