DEPTH GAGE 837, 100 MM BASE

Article no.: 4494011
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Depth gauge

Identification numbers & Classifications

Article number 4494011
EAN / GTIN 4059192021665
Manufacturer number 4494011
L-Number L40080 905

Description

Version:

  • Measuring surface plane and precision lapped
  • Holder for dial indicators with shaft diameter 8 mm
  • Made of hardened steel, hard chrome plated

Description:

Depth gage for dial indicators MarCator 837; Beam width: 16 mm; Package contains:

Feature:

  • Calibration type: Uncalibrated
  • Product name: Dial gauge depth measuring bridge
  • Product group name: Dial gauges
  • Product group name: MarCator
  • Application: For precise depth measurements using dial gauges
  • Product type: 837
  • Measuring bridge length: 100 mm
  • Measuring bridge width: 16 mm
  • Mounting hole display unit (mm): 8 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart