Softshell jacket high vis L

Article no.: 449125135599L
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour rot / schwarz
    Unisex size L
    Type of product High visibility jacket

    Identification numbers & Classifications

    Article number 449125135599L
    EAN / GTIN 7330509690765
    Manufacturer number 449125135599L

    Description

    Version:


    Main material
    92% polyester, 8% elastane, 3-layer softshell, waterproof 10000 mm, windproof, breathable Ret 20, 0, stretch, 255 g/m²

    Finish
    Extended back, Adjustable hem with drawstring
    Adjustable sleeve end with hook-and-loop

    Pockets
    Front pockets with zipper
    Chest pocket with zipper and D-ring

    Details
    Shoulder sections in contrasting colour
    Good surface for transfer
    High collar
    Removable hood
    D-ring

    Functionality
    Wind and waterproof material, no taped seams, Dark colour field in high grime-exposure sections, 2-way stretch

    Reflex
    Reflective details, 50 mm wide cut reflective tape, Reflective tape on body and sleeves

    Front closure
    Robust one-way plastic zipper

    Description:

    Lightweight softshell jacket that thanks to its material is extremely soft, comfortable and flexible. The jacket is double-coloured with contrasting colours in exposed areas for optimal visibility and safety when needed most. This certified highvis jacket has both the light, stretchy feel and the strength of a work garment. Additionally, its fabric is waterproof, the hood is removable if necessary. Certified according to EN ISO 20471, class 2. Combination Certification C.

    Standard:

    • EN ISO 20471 class 2 XS-S, class 3 M -->
    • Combination Certification C ->S

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart