844 AS Measuring pistol in set 2-4″ W/1086 with Dakks calibration

Article no.: 4487763DKS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 4487763DKS
    EAN / GTIN 4059192021641
    Manufacturer number 4487763DKS

    Description

    Version:

    • Threaded connection for changing the measuring head
    • Self-centering measuring head consists of 3 anvils (offset 3 x 120°)
    • Anvils from 12 mm are carbide tipped
    • From 12 mm the anvils can be used to measure the bottom of a bore
    • From 40 mm all measuring heads are made from aluminium to reduce weight
    • Measuring value indication is always easy to read when using an electronic dial indicator with a rotatable display

    Description:

    Self-centring measuring pistol in set Micromar 844 AS
    • Factory standard measuring range: 50 - 100mm
    Scope of delivery: Operating instructions, Digital dial gauge 1086 R, Setting rings, Key for changing the measuring heads (from 30 mm), Case.

    Feature:

    • Data interface: USB A
    • Measuring range: 2 - 4″
    • Digit increment mm/inch: 0,0005 / .00002″
    • Remarks Error limit: ; With complete contact of the measuring probes ; Does not take the transducer into account ;
    • Digit height: 11 mm
    • Error limit_µm: 5 µm

    Standard:

    Factory standard

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart