844 AS Self-centering measuring pistol in set 20-50 mm w.1086R with Dakks calibration

Article no.: 4487762DKS
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4487762DKS
EAN / GTIN 4059192021634
Manufacturer number 4487762DKS
L-Number L40080 2997
Manufacturer MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • Threaded connection for changing the measuring head
  • Self-centering measuring head consists of 3 anvils (offset 3 x 120°)
  • Anvils from 12 mm are carbide tipped
  • From 12 mm the anvils can be used to measure the bottom of a bore
  • From 40 mm all measuring heads are made from aluminium to reduce weight
  • Measuring value indication is always easy to read when using an electronic dial indicator with a rotatable display

Description:

Self-centring measuring pistol in set Micromar 844 AS
  • Factory standard measuring range: 20 - 50mm
Scope of delivery: Operating instructions, Digital dial gauge 1086 R, Setting rings, Key for changing the measuring heads (from 30 mm), Case

Feature:

  • Data interface: USB A
  • Measuring range: 20 - 50 mm
  • Digit increment mm/inch: 0,0005 / .00002″
  • Remarks Error limit: ; With complete contact of the measuring probes ; Does not take the transducer into account ;
  • Measuring range: .775 - 2″
  • Digit height: 11 mm
  • Error limit_µm: 4 µm

Standard:

Factory standard

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart