844 AS Measuring pistol in sets 12-20mm/.47-.79″, w/indicator

Article no.: 4487761
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4487761
EAN / GTIN 4059192021627
Manufacturer number 4487761
L-Number L40080 1278

Description

Version:

  • Threaded connection for changing the measuring head
  • Self-centering measuring head consists of 3 anvils (offset 3 x 120°)
  • Anvils from 12 mm are carbide tipped
  • From 12 mm the anvils can be used to measure the bottom of a bore
  • From 40 mm all measuring heads are made from aluminium to reduce weight
  • Measuring value indication is always easy to read when using an electronic dial indicator with a rotatable display

Description:

Self-centring measuring pistol in set Micromar 844 AS
  • Factory standard measuring range: 12 - 20mm
Scope of delivery: Instruction manual, digital dial gauge 1086 R, setting rings, key for changing the measuring heads (from 30 mm), case

Feature:

  • Data interface: USB A
  • Measuring range: 12 - 20 mm
  • Digit increment mm/inch: 0.0005 / .00002″
  • Remarks Error limit: ; With complete contact of the measuring probes ; Does not take the transducer into account ;
  • Measuring range: .4725 - .775″
  • Digit height: 11 mm
  • Error limit_µm: 4 µm

Standard:

Factory standard

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart