844 D-M Plug Gage >13-16 mm extended range, M6x0,75

Article no.: 4484453
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Gauge

Identification numbers & Classifications

Article number 4484453
EAN / GTIN 4059192069858
Manufacturer number 4484453

Description

Description:

844 D-M Indicating plug gage
Nominal size: > 13-16
Measuring span in mm: 0,6
Connection thread g: M6x0,75
Design: For general holes, with extended measuring range
Material Contact surface: carbide

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart