844 DR-D Plug Gage >120-130 mm Anvils Diam. tiped, M10 x 1

Article no.: 4484342
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Gauge

Identification & Classification

Article number 4484342
Copy
EAN / GTIN 4059192069285
Copy
Manufacturer number 4484342
Copy
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Description:

844 DR-D Indicating plug gage
Nominal size: > 120-130
Measuring span in mm: 0,2
Connection thread g: M10x1
Design: For through holes and sheets
Material Contact surface: diamond

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart