844 DS Plug Gage >16-20 mm for blind hole, M10 x 1

Article no.: 4484074
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Gauge

Identification numbers & Classifications

Article number 4484074
EAN / GTIN 4059192067557
Manufacturer number 4484074

Description

Description:

844 DS Indicating plug gage
Nominal size: > 16-20 mm
Measuring span in mm: 0,2
Connection thread g: M10x1
Design: For blind holes
Material Contact surface: carbide

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart