844 NH SELF-CENTERING BOREGAGE 18-50 mm/.7-2″,CASE,TC CONACTS

Article no.: 4475000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Shape measuring tool

Identification numbers & Classifications

Article number 4475000
EAN / GTIN 4059192020132
Manufacturer number 4475000
L-Number L40100 152

Description

Version:

  • Measuring head consists of a carbide-tipped, movable measuring pin and an opposing interchangeable stationary counter probe with carbide ball
  • Movements of the measuring pin are transmitted to the indicating instrument via the ring segment
  • The broad centering bridge ensures automatic centering in the bore
  • Insensitive to temperature due to both the shaft and the transfer rod being made from Invar steel
  • Carbide-tipped measuring contacts for high wear resistance
  • Constant measuring force thanks to inbuilt measuring force spring. Measuring results are therefore independent of personal sense of touch
  • Universally applicable. Every instrument spans a broad measuring range. Within this range it is quick and easy to adjust to any size
  • Measuring head, measuring instrument holder, depth extensions, right-angle attachments, and depth stops form a comprehensive modular system
  • Invar steel makes the inner measuring device insensitive to temperature influences of any kind. Body heat from the user or a rise in ambient temperature in the workplace have virtually no influence on measuring results

Description:

Self-centring internal gauge Marameter 844 NH Measuring range 18 - 50 mm
  • Design: standard, moving probe and counter probe carbide-reinforced
Scope of delivery: Gauge holder, gauge head, counter probe, wooden case, without display unit

Feature:

  • Calibration type: Uncalibrated

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart