844 N SELF-CENTERING BOREGAGE 400-800 mm/16-32″,CASE, STL CON

Article no.: 4474004
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Shape measuring tool

    Identification numbers & Classifications

    Article number 4474004
    EAN / GTIN 4059192019563
    Manufacturer number 4474004
    L-Number L40100 174

    Description

    Version:

    • Measuring head consists of a carbide tipped moving anvil and an interchangeable stationary anvil with a hardened steel ball
    • Transmission lever system transfers movement of movable anvil to indicating instrument
    • The broad centering bridge ensures automatic centering in the bore
    • Resistant to temperature because the shank and transfer rod are made of heat resistant Invar steel
    • Highly resistant to wear and tear because of carbide tipped moving anvil
    • Constant measuring force due to built-in spring, eliminating user influence
    • Universally applicable and extremely versatile
      - Each instrument spans a broad measuring range
      - Quick and easy to adjust to any size (within its range)
    • Extensive modular system is composed of measuring head, holder, extensions, right angle attachments and depth stops
    • Invar steel has a particularly low expansion coefficient
      - instrument totally insensitive to any kind of heat (including user body heat and increased ambient temperature)

    Description:

    Self-centring inside measuring device Marameter 844 N Measuring range 400 - 800 mm
    • Design: Standard, moving probe carbide-reinforced
    Scope of delivery: Measuring device holder, measuring head, counter probe, wooden case, without display unit

    Feature:

    • Calibration type: Uncalibrated

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart