844 N SELF-CENTERING BOREGAGE 18-50 mm/.7-2″,CASE, STL CONT

Article no.: 4474000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Shape measuring tool

Identification numbers & Classifications

Article number 4474000
EAN / GTIN 4059192019525
Manufacturer number 4474000
L-Number L40100 162

Description

Version:

  • Measuring head consists of a carbide tipped moving anvil and an interchangeable stationary anvil with a hardened steel ball
  • Transmission lever system transfers movement of movable anvil to indicating instrument
  • The broad centering bridge ensures automatic centering in the bore
  • Resistant to temperature because the shank and transfer rod are made of heat resistant Invar steel
  • Highly resistant to wear and tear because of carbide tipped moving anvil
  • Constant measuring force due to built-in spring, eliminating user influence
  • Universally applicable and extremely versatile
    - Each instrument spans a broad measuring range
    - Quick and easy to adjust to any size (within its range)
  • Extensive modular system is composed of measuring head, holder, extensions, right angle attachments and depth stops
  • Invar steel has a particularly low expansion coefficient
    - instrument totally insensitive to any kind of heat (including user body heat and increased ambient temperature)

Description:

Self-centring inside measuring device Marameter 844 N Measuring range 18 - 50 mm
  • Design: Standard, moving probe carbide-reinforced
Scope of delivery: Measuring device holder, measuring head, counter probe, wooden case, without display device

Feature:

  • Calibration type: Uncalibrated

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart