Oil service spanner size 8/10mm

Article no.: 44730810
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 44730810
    EAN / GTIN 4018754030019
    Manufacturer number 44730810
    L-Number L60010 2979

    Description

    Description:

    • curved
    • 8 and 10 mm outer square
    • For drain screws on oil pan, transmission, differential
    • E.g. for Peugeot, Renault

    Feature:

    • Weight: 315 g
    • Width across flats [mm]: 8/10 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart