844 Kk Measuring probe 15,40 - 16,60 mm

Article no.: 4473064
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Contact point

Identification numbers & Classifications

Article number 4473064
EAN / GTIN 4059192059521
Manufacturer number 4473064

Description

Description:

844 Kk internal measuring probe
Nominal dimension: 16 mm
Measuring range: 15.4 - 16.6 mm
Design: for general applications
Material design:
Material measuring surface: hard chrome-plated

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart