844 K Dial Bore Gauge 1,50 - 3,95 mm, in case

Article no.: 4473006
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision bore gauge

Identification numbers & Classifications

Article number 4473006
EAN / GTIN 4059192059620
Manufacturer number 4473006

Description

Description:

Self-centering dial bore gage Marameter 844 K
Measuring range 1,5 - 3,95 mm mm
Design:
Material type:
Material Contact surface:
Package contains: Measuring holder 844 Kg, probe, expanding pin, wooden case, excludes indicator

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart